Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Pink Blush, 3 PK
Mfr # 20416
Zoro # G304405768
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink Blush
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20416
- Zoro # G304405768
- UPC # 194629115280
- Country of Origin China
- Category Storage Bins
Details
Color | Pink Blush |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Rails TF 7U 1pr (RRTF-7)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- TEACHER CREATED RESOURCES Storage Bin, Cardboard, Vinyl, Multi (TCR20915)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- Teacher Created Resources Storage Bins