Shop All Classroom Furniture
Teacher Created Resources
Blue, Teal & Lime Chair Pocket, PK2
Mfr # TCR20970
Zoro # G7678983
product price: $25.98
/pk 2, $12.99/ea
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Canvas, Metal
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 3 chair pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20970
- Zoro # G7678983
- UPC # 194629058716
- Country of Origin China
- Category Classroom Furniture
Details
Color | Multi |
Material | Canvas, Metal |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 3 chair pockets |
Description
Organize supplies with this convenient storage solution. Clear pocket holds name plate up to 3.5" x 11.5". 7 storage areas: Large pockets are ideal for workbooks, folders, etc. and small pockets are ideal for supplies. Made with durable canvas. Metal rivets provide extra strength at stress points. Easily slides over back of chair up to 15" wide, 5" from top. Measures 15.5" x 18". Sold as a pack of 2 chair pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- WHIRLPOOL Microwave Grease Filter (4358853)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- Teacher Created Resources Classroom Furniture