Shop All Notebooks & Journals
Teacher Created Resources
Blank Book, 8.5in x 7in, PK24
Mfr # 62110
Zoro # G5186405
$71.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK+
- Material paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 62110
- Zoro # G5186405
- UPC # 194629001088
- Country of Origin United States
- Category Notebooks & Journals
Details
Color | White |
Recommended Grade | PK+ |
Material | paper |
Recommended Age | 4+ Years |
Description
Encourage creativity with these kid-pleasing blank books! Kids will love designing the covers, and the blank white pages are perfect for creative writing, journaling and art projects. Each book includes 32 pages and measures 8.5" x 7". Sold as a pack of 24 books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- TEACHER CREATED RESOURCES Modern Farmhouse Notepad, 6PK (8529)
- TEACHER CREATED RESOURCES Confetti Notepad, 5in x 8in, 50 Sheets Per Pad, PK6 (TCR8893)
- AMPAD 8.5" x 11" Navy Crossover Notebook, Wide, Pk2 (ESS25-634)
- AMPAD/ OF AMERCN PD&PPR Ampad, PERFORATED WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20220)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- Teacher Created Resources Notebooks & Journals