Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black Polka Dots Incentive Chart, PK6
Mfr # TCR7604
Zoro # G4860347
product price: $23.94
/pk 6, $3.99/ea
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-14 Years
- Recommended Grade Grade PK-8
- Material Paper
- Includes 6 incentive charts
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR7604
- Zoro # G4860347
- UPC # 194629029822
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-14 Years |
Recommended Grade | Grade PK-8 |
Material | Paper |
Includes | 6 incentive charts |
Color | Multi |
Description
Convenient, useful learning tools that decorate as they educate! Each chart measures 17" x 22". Related lessons and activities are provided on the back of every chart. Sold as a pack of 6 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Super Capacity Sheet Protector With TuckIn Flap, letter size, 10PK (61027)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES Black and White Stripes Straight Border Trim, 35 Feet/Pack, PK6 (TCR5223)
- TEACHER CREATED RESOURCES Marquee Welcome Bulletin Board Display (TCR5869)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- MASTERVISION Chalkboard 24x36", Kamashi Frame (PM07151620)
- Teacher Created Resources Bulletin Board & Classroom Decorations