Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black Paw Prints Accents, 30 Pieces, PK3
Mfr # TCR4277
Zoro # G2878647
product price: $20.97
/pk 3, $6.99/ea
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Black
- Includes 90 pieces
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR4277
- Zoro # G2878647
- UPC # 194629011018
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Color | Black |
Includes | 90 pieces |
Recommended Age | 4+ Years |
Description
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Great for promoting school spirit. Each pack includes 30 accents in a single design. Sold as 3 packs for a total of 90 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- NORTECH Static Conductive Standard (N653)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- TEACHER CREATED RESOURCES Chalkboard Brights Magnetic Borders, 24 Feet/Pack, PK3 (TCR77132)
- TEACHER CREATED RESOURCES Marquee Bold Block 4" Letters Combo Pack, 230 Pieces/Pack, PK3 (5866)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Black and White Stripes Straight Border Trim, 35 Feet/Pack, PK6 (TCR5223)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Marquee Motivation Bulletin Board Display (TCR5867)
- ROSE PUBLISHING Rose Publishing 330674 Chart 10 Foot Classroom Bible Timeline (330674)
- Teacher Created Resources Bulletin Board & Classroom Decorations