Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black Marquee Straight Border Trim, 35 Feet/Pack, PK6
Mfr # TCR5613
Zoro # G7965938
product price: $30.49
/pk 6, $5.08/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-8
- Color Black, Gold
- Recommended Age 4-13 Years
- Material Paper
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5613
- Zoro # G7965938
- UPC # 194629019885
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-8 |
Color | Black, Gold |
Recommended Age | 4-13 Years |
Material | Paper |
Includes | 72 strips |
Description
Use colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products (stickers, notepads, awards, etc.) for a classroom theme. Each piece is 35'' x 3''. 35 feet of trim per pack. Coordinates with other Marquee products. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL2)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- TEACHER CREATED RESOURCES Eucalyptus Magnetic Hall Pass, 6PK (77473)
- TEACHER CREATED RESOURCES Pocket Chart, 3-Column, 34in x 44in (20324)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20809-2 Foam Colorful Large Dice - 12 Per Pack - Pack of 2 (TCR20809-2)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- DC-FIX Dc-fix 346-0180 17 x 78 in. Decorative Self Adhesive Film; Porrinho Grey (346-0180)
- Teacher Created Resources Bulletin Board & Classroom Decorations