Shop All Name Badges
Teacher Created Resources
Black Lanyard, PK6
Mfr # TCR20357
Zoro # G7678852
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 6 lanyards
- Recommended Age 5+ Years
- Material Fabric, Plastic, Metal
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20357
- Zoro # G7678852
- UPC # 194629102280
- Country of Origin China
- Category Name Badges
Details
Color | Black |
Includes | 6 lanyards |
Recommended Age | 5+ Years |
Material | Fabric, Plastic, Metal |
Recommended Grade | Grade K+ |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- TARIFOLD Easy Load Desk Display Unit, 10 Black Pockets (EZD771)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- THE MIGHTY BADGE Badge Kit, Magnetic, Laser, Reusable, 1"x3", 10/PK, SR 5PK (AVE71206)
- SUITEX ID Belt Clip- Retractable- 1-.25in.x4-.50in.- Black (SU840602)
- AVERY Self-Adhesive Removable Laser Id L, PK25 (6465)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- PALRAM Palram - Canopia HG1024 Trellising Kit Pro for all Palram - Canopia Greenhouses (HG1024)
- Teacher Created Resources Name Badges