Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black History Events Accents, 48 Pieces, PK3
Mfr # TCR63244
Zoro # G1426410
product price: $32.69
/pk 3, $10.90/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR63244
- Zoro # G1426410
- UPC # 194629009176
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 108 accents |
Recommended Age | 3+ Years |
Description
Teachers can decorate and educate with these economical learning tools! Measures approximately 6" x 8". Each pack includes 36 photographic accents in 36 different designs. Sold as 3 packs for a total of 108 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- TEACHER CREATED RESOURCES Birthday Graph (TCR5335)
- TEACHER CREATED RESOURCES Black and White Stripes Straight Border Trim, 35 Feet/Pack, PK6 (TCR5223)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- Teacher Created Resources Bulletin Board & Classroom Decorations