Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black Border Trim, 35 Feet Per Pack, PK6
Mfr # 4397
Zoro # G5633084
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 4397
- Zoro # G5633084
- UPC # 194629019311
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Paper |
Description
Use colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products (stickers, notepads, awards, etc.) for a classroom theme. Each piece is 35" long. 12 pieces per pack. Sold as a set of 6 packs, 72 pieces (210 feet) total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (105650)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Parchment, Pack of 4 (32323)
- TEACHER CREATED RESOURCES I’m So Happy You Are Here Positive Poster (TCR7445)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Boxwood, PK4 (TCR32357)
- TEACHER CREATED RESOURCES Wash Your Hands Positive Poster (TCR7498)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- Teacher Created Resources Bulletin Board & Classroom Decorations