Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black 10 Pocket Chart
Mfr # TCR20744
Zoro # G7955228
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Height 44 in
- Assembly Required Yes
- Skill Learning Chart
- Theme/Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20744
- Zoro # G7955228
- UPC # 88231907442
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 34 in |
Height | 44 in |
Details
Item | Educational Pocket Chart |
Assembly Required | Yes |
Skill Learning | Chart |
Theme/Subject | Learning |
Description
This lightweight and durable pocket charts features a colorful design and hang easily from sturdy, metal grommets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Red, PK20 (FI-223)
- TEACHER CREATED RESOURCES Marquee Welcome Bulletin Board Display (TCR5869)
- TEACHER CREATED RESOURCES Spanish Bulletin Board Set (TCR4400)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES What is Your Mindset? Bulletin Board Set (8882)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- SCHOLASTIC Inspirational African American Quotes Bulletin Board (9781338108620)
- Teacher Created Resources Bulletin Board & Classroom Decorations