Shop All Binders
Teacher Created Resources
Binder Rings, 1.5in, 6 Count, PK6
Mfr # TCR63925
Zoro # G3854502
product price: $24.49
/pk 6, $4.08/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Includes 36 rings
- Recommended Age 5+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR63925
- Zoro # G3854502
- UPC # 194629110483
- Country of Origin United States
- Category Binders
Details
Color | Silver |
Material | Metal |
Includes | 36 rings |
Recommended Age | 5+ Years |
Recommended Grade | Grade PK+ |
Description
Handy 1.5" rings allow teachers to divvy up flash cards for individualized learning. Perfect for hole-punched Math in a FlashTM flash cards (sold separately). Each pack contains 6 rings. Sold as 6 packs for a total of 36 rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- LEARNING RESOURCES Ocean Creatures, Set of 50 (0799)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- BUSINESS SOURCE Round ring View Binder 1 1/2" Binder Capacity Letter (19651)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- ZORO SELECT 1" Round Ring Binder, Black (UNV20961)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- AVERY Flexi-View 3 Ring Binder, 1" Round Rings (17686)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- Teacher Created Resources Binders