Shop All Office Tape
Teacher Created Resources
Better Than Paper® Mounting Tape, 1in x 19.6ft, PK3
Mfr # TCR77298
Zoro # G0579530
$32.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 rolls of tape
- Recommended Grade Grade K+
- Color White
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77298
- Zoro # G0579530
- UPC # 194629072200
- Country of Origin China
- Category Office Tape
Details
Includes | 3 rolls of tape |
Recommended Grade | Grade K+ |
Color | White |
Recommended Age | 5+ Years |
Description
Securely hang your bulletin board rolls with this high-tack double-sided adhesive. This mounting tape is specifically designed to hang Better Than Paper® from virtually any surface! Use it on painted brick, painted walls, fabric bulletin boards, cloth cubical walls, whiteboards, wood trim, plastic surfaces, metal doors, and much more! Also works with butcher paper, and other types of bulletin board paper. PLEASE NOTE: Better than Paper® Mounting Tape is strong and could potentially cause damage when removed from certain surfaces. To protect these surfaces, we recommend using a piece of Mavalus® tape or tape specifically designed not to damage walls as a buffer between the Better than Paper® Mounting Tape and the surface to be protected. Sold as 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296" (32949)
- SMEAD Cover, Report, 11X17, Be (81078)
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- SCOTCH Tape 600-72-1"x2592" (25, 4m, PK12 (600-72-3PK)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- Teacher Created Resources