Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper® Bulletin Board Roll, 4 x 12ft, Teal, PK4
Mfr # TCR6333
Zoro # G6762638
product price: $71.96
/pk 4, $17.99/ea
$71.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 4 rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR6333
- Zoro # G6762638
- UPC # 88231963332
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Teal |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 4 rolls |
Description
This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Pack of 4 rolls. Rolls measures 4' x 12' each.
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TEACHER CREATED RESOURCES Colorful Jumbo Numbers Bulletin Board Set (TCR9123)
- TEACHER CREATED RESOURCES Chalkboard Brights Alphabet Line Bulletin Board Set (TCR5621)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5048-2 Treasure Chest - 2 Each (TCR5048-2)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Yellow Gold (TCR77369)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- Teacher Created Resources Bulletin Board & Classroom Decorations