Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper Bulletin Board Roll, 4 x 12ft, Light Turquoise, PK4
Mfr # TCR32321
Zoro # G4112629
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Turquoise
- Includes 4 rolls
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Non-Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR32321
- Zoro # G4112629
- UPC # 88231923213
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Turquoise |
Includes | 4 rolls |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Non-Woven Fabric |
Description
This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Roll measures 4' x 12'. Pack of 4 rolls.
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Blue, PK50 (SE1070BL)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- TEACHER CREATED RESOURCES Colorful Photo Cards Digraphs and Blends Bulletin Board Set (TCR8503)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20809-2 Foam Colorful Large Dice - 12 Per Pack - Pack of 2 (TCR20809-2)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- Teacher Created Resources Bulletin Board & Classroom Decorations