Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, White
Mfr # TCR77373
Zoro # G903445981
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 1.738 lbs
- Size 4 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77373
- Zoro # G903445981
- UPC # 88231973737
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Size | 4 ft x 12 ft |
Details
Color | White |
Weight | 1.738 lbs |
Description
Create beautiful bulletin board backdrops quickly and easily! This lightweight material is simple to hang--no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- ZEBRA PEN Z-Grip MAX Ballpoint Pen, Red, Medium, PK12 (22430)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Clouds, PK4 (TCR6332)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6101 Power Pen Learning Cards Short (TCR6101)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- TEACHER CREATED RESOURCES Pete the Cat Numbers 0-20 Bulletin Board Set (62005)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- Teacher Created Resources Bulletin Board & Classroom Decorations