Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal
Mfr # TCR77368
Zoro # G103445750
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Weight 1.81 lbs
- Size 4 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77368
- Zoro # G103445750
- UPC # 88231973683
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Size | 4 ft x 12 ft |
Details
Color | Teal |
Weight | 1.81 lbs |
Description
Create beautiful bulletin board backdrops quickly and easily! This lightweight material is simple to hang--no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- ZORO SELECT Butterfly Clamp, 2 5/8 In, Lrg, PK30 (2WFU9)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- BUSINESS SOURCE Book, Memo, Side-Open, 3X5, We 12PK (BSN10971)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- TEACHER CREATED RESOURCES Pocket Chart, 3-Column, 34in x 44in (20324)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- Teacher Created Resources Bulletin Board & Classroom Decorations