Shop All File Holders
Teacher Created Resources
Aqua Polka Dots 10 Pocket File Storage Pocket Chart, 14in. x 46.5in.
Mfr # 20738
Zoro # G505721506
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aquamarine
- Material Nylon/Vinyl
- Recommended Age 4+ years
- Includes 1 Pocket Chart
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20738
- Zoro # G505721506
- UPC # 88231907381
- Country of Origin China
- Category File Holders
Details
Color | Aquamarine |
Material | Nylon/Vinyl |
Recommended Age | 4+ years |
Includes | 1 Pocket Chart |
Recommended Grade | Grade PK+ |
Description
These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. 10 folder-sized pockets. Clear Label holders. The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 14" x 58".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- GENERAL Paper Bags, 57 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (30916)
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- TEACHER CREATED RESOURCES Reclaimed Wood Design Large 6 Pocket Chart, 26in x 38in (20326)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- TEACHER CREATED RESOURCES Chalkboard Brights 10 Pocket File Storage Pocket Chart (TCR20736)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- RUBBERMAID COMMERCIAL File Holder, Letter, (6) Horizontal, PK6 (86028)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- KANTEK Acrylic File Sorter/ Desk Organizer (AD-245)
- Teacher Created Resources File Holders