Shop All Index & Note Cards
Teacher Created Resources
A Note from the Teacher Postcards, PK180
Mfr # TCR1202
Zoro # G4854388
product price: $29.94
/pk 180, $0.17/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 180 postcards
- Material Paper
- Recommended Grade Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR1202
- Zoro # G4854388
- UPC # 194629030903
- Country of Origin United States
- Category Index & Note Cards
Details
Color | Multi |
Includes | 180 postcards |
Material | Paper |
Recommended Grade | Teacher Resource |
Description
A postcard makes it easy to send a message quickly and inexpensively. Postcards measure 4" x 6". Each pack includes 30 postcards. Sold as 6 packs for a total of 180 postcards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Counting Scales 6kg /12lb 0.2g/0.0005lb (VE-CS6S)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- MARKAL Trades-Marker All-Surface Marker, Black (96133)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets (40411)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- OXFORD Card, Index, 3X5, Rainbow Pack Pk (OXF40280)
- Teacher Created Resources Index & Note Cards