Shop All Toys & Games
Teacher Created Resources
30 Minute Sand Timer - Large
Mfr # TCR20887
Zoro # G7552416
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Sand
- Color Black
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20887
- Zoro # G7552416
- UPC # 88231908876
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Sand |
Color | Black |
Includes | 1 large sand timer |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The 30 Minute Large Sand Timer is a durable plastic timer with colored sand. Race to see how much can be accomplished before time runs out. Great for games, timed tests, and time management. Timer measures 3.25" x 6.375".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- TEACHER CREATED RESOURCES Foam Numbered Dice (Numerals 1-12), 20 Pieces, PK3 (TCR20609)
- TEACHER CREATED RESOURCES Foam Alphabet Dice, 20 Pieces, PK3 (TCR20704)
- TEACHER CREATED RESOURCES 3 Minute Sand Timer - Large (20659)
- TEACHER CREATED RESOURCES Slap Bracelets, 1"Wx9-1/2"Lx1-1/10"H, 20/ST, Multi PK (TCR6995S)
- TEACHER CREATED RESOURCES Treasure Chest, PK2 (5048)
- ABILITATIONS Weighted Doll, African American Ethnicity, 4 Pounds (SS211AA)
- Teacher Created Resources Toys & Games