Shop All Toys & Games
Teacher Created Resources
15 Minute Sand Timer - Large
Mfr # TCR20886
Zoro # G7551454
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Blue
- Recommended Age 3+ Years
- Material Plastic, Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20886
- Zoro # G7551454
- UPC # 88231908869
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Blue |
Recommended Age | 3+ Years |
Includes | 1 large sand timer |
Material | Plastic, Sand |
Description
The 15 Minute Large Sand Timer is a durable plastic timer with colored sand. Race to see how much can be accomplished before time runs out. Great for games, timed tests, and time management. Timer measures 3.25" x 6.375".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- TEACHER CREATED RESOURCES Sand Timer, Mini, 5 Minute, PK24 (TCR20947)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR62031 Level 1 Sight Words Flash Cards (TCR62031)
- TEACHER CREATED RESOURCES Multiplication Splat™ Card Game (TCR63953)
- TEACHER CREATED RESOURCES Foam Base Ten Set (20617)
- TEACHER CREATED RESOURCES Real World Math: Unexpected Events Game (TCR7804)
- GREAT EXPLORATIONS Wonder Stars Super Kit (19491)
- Teacher Created Resources Toys & Games