Shop All Books
Teacher Created Materials
Teacher Created Materials 13459 Brilla brilla estrellita Lap Book- Twinkle Twinkle Little Star Lap Book
Mfr # 13459
Zoro # G803921233
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Materials
- MFR # 13459
- Zoro # G803921233
- UPC # 9781433324598
- Country of Origin United States
- Category Books
Description
Two faraway friends realize that they are closer than they think when they admire the same beautiful shapes in the sky. Young readers will adore this charmingly illustrated version of the traditional rhyme.
Author: Apodaca, Blanca.
Publisher: Teacher Created Materials.
Series: Literacy, Language, and Learning.
Publication Date: November 2010.
Binding: Paperback.
Language: Spanish.
Illustrations: YES.
Pages: 16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- ORIGINAL E-Z GRADER The Ombre E-Z Grader, PK3 (2017)
- BSA Twelfth Night - Audiobook CD (9781932219400)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- EVAN-MOOR Reading Comprehension Fundamentals, Grade 3 (EMC2423)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- Teacher Created Materials Books