Shop All Books
Teacher Created Materials
Teacher Created Materials 13328 Twinkle Twinkle Little Star Lap Book
Mfr # 13328
Zoro # G003921071
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Materials
- MFR # 13328
- Zoro # G003921071
- UPC # 9781433323287
- Country of Origin United States
- Category Books
Description
Two faraway friends realize that they are closer than they think when they admire the same beautiful shapes in the sky. Young readers will adore this charmingly illustrated version of the traditional rhyme. 16 pages in lap book size.
Subtitle: Shapes.
Author: Apodaca, Blanca.
Binding: Paperback.
Language: English.
Illustrations: Yes.
Series: Literacy, Language, and Learning.
Pages: 16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- AVERY Reinforcements, 1/4", We, PK200 (05729)
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- RANDOM HOUSE Carry Along Book + CD, The Cat in the Hat (9780375834929)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Parent Pack) (9781338615524)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- Teacher Created Materials Books