Shop All Books
Teacher Created Materials
Teacher Created Materials 12501 La pequena arana Lap Book- The Itsy Bitsy Spider Lap Book
Mfr # 12501
Zoro # G403921213
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Materials
- MFR # 12501
- Zoro # G403921213
- UPC # 9781433315015
- Country of Origin United States
- Category Books
Description
Everybodys favorite little spider comes to life as it braves the rain in this enchantingly illustrated version of the.
Author: Thompson, Chad.
Publisher: Teacher Created Materials.
Subject: Preschool and Kindergarten.
Series: Literacy, Language and Learning Lap Books.
Publication Date: January 2010.
Binding: Paperback.
Language: Spanish.
Illustrations: Yes.
Pages: 16.
Dimensions: 11.60" x 9.10" x.20".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- AVERY DENNISON Avery Laminated Tab Divider, Printed A to Z, 8.5"x11", 25 Tabs, Buff/Buff (11306)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 4", White, 50/Bundle (55VK65)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- BSA Ethic Ashley Antoinette Book (9781538487600)
- MERRIAM-WEBSTER Websters For Students Dictionary/Thesaurus Shrink-Wrapped Set, PK2 (9781596951839)
- Teacher Created Materials Books