Shop All Books
Teacher Created Materials
Teacher Created Materials 12459 What Kind of Weather Lap Book
Mfr # 12459
Zoro # G603921068
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Materials
- MFR # 12459
- Zoro # G603921068
- UPC # 9781433314599
- Country of Origin United States
- Category Books
Description
Children will be inspired to tell their own stories with this wordless reader, filled with engaging, colorful images that show different kinds of weather and what we can see and do in them.
Author: Rice, Dona Herweck.
Subject: Preschool and Kindergarten.
Edition Description: Student.
Binding: Paperback.
Language: English.
Illustrations: Y.
Series: Literacy, Language and Learning Concept Books.
Pages: 16.
Dimensions: 11.70 x 9.20 x .20.
Age Level: Children's All Ages - Education.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Shippng, 2X4,1000 1000PK (AVE5163)
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC505UM)
- OFFICESPACE Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (OF949894)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 5+) (TCR8311)
- MERRIAM-WEBSTER Merriam-Websters Pocket Dictionary, PK3 (MW-5308)
- BSA A Long Walk Up The Water Slide - Audiobook CD (9781441786800)
- ORIGINAL E-Z GRADER The Ombre E-Z Grader, PK3 (2017)
- Teacher Created Materials Books