Shop All Books
Teacher Created Materials
Teacher Created Materials 10049 Humedales de la bahia Chesapeake- Chesapeake Bay Wetlands
Mfr # 10049
Zoro # G303921283
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Materials
- MFR # 10049
- Zoro # G303921283
- UPC # 9780743900492
- Country of Origin China
- Category Books
Description
Journey through the diverse biome of the Chesapeake Bay wetlands, one the largest wetlands in the United States. Readers will learn the importance of preserving such a thriving natural habitat and be introduced to vocabulary related to wetland characteristics.
Binding: Paperback.
Language: Spanish.
Dimensions (inches): 7.70 (H) x 5.30 (W) x 0.30 (D).
Publisher: Teacher Created Materials.
Date of Publication: Jul 11, 2005.
Pages: 28.
Minimum Audience/Grade Level: Children's - Grade 3-4, Age 8-9.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Super Capacity Sheet Protector With TuckIn Flap, letter size, 10PK (61027)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- XEROX XEROX COMP. WC 3210/3220 (106R01485)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- ROSE PUBLISHING Rose Book Of Bible Charts Maps & Time Lines (RO21832)
- NUTRIONE Seamless Milk Fiber Body Shaping Abdominal Support Binder; Black - 2XL (NU907738)
- JUNIOR LEARNING Fifty Phonemic Awareness Activities (JL351)
- THE SPARK INNOVATIONS Sequence Cards For Storytelling and Picture Interpretation, Set 1 (SPARK1)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SOPHIA INSTITUTE PRESS Before I Was Me Book (9781622826063)
- Teacher Created Materials Books