Shop All Wire Terminals
Te-Energy
MV TERM HEAT 5/8KV IN/OUT, 5KV 1/0-250, 8KV 1-4/0 INSUL
Mfr # 192791
Zoro # G5192906
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5KV
- Termination/Splice Termination
- Indoor/Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Energy
- MFR # 192791
- Zoro # G5192906
- Country of Origin Unknown
- Category Wire Terminals
Details
Voltage | 5KV |
Termination/Splice | Termination |
Indoor/Outdoor | Indoor/Outdoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- Te-Energy Wire Connectors & Disconnects