Shop All Wire Connectors
Te-Energy
CHAMP CONN 25PR KIT FEMALE, BLACK FOR 24/26AWG 90 DEG HOOD
Mfr # 5229913-1
Zoro # G0808946
product price: $5.25
/ea
Sold in multiples of 20 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Telco 25 Pr
- Awg 24
- Cable Diameter (In.) 0.350-0.425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Energy
- MFR # 5229913-1
- Zoro # G0808946
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Cable Diameter (In.) | 0.350-0.425 |
Details
Color | Black |
Type | Telco 25 Pr |
Awg | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- GARDNER BENDER Butt Splice Insul Connector, 22-18, PK22 (20-121)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- DELTANSOLIDATED INDS 36GAL WHT Vert STL Tank (486000)
- ANDERSON POWER PRODUCTS Connector, 600V, Gray Housing (6320G5)
- Te-Energy Wire Connectors