Shop All Electrical Wire & Cable
Te-Energy
21-2C STR BC THERMORAD JKT, J1939/11 DATA BUS CABLE, 1000FT
Mfr # 2021D0309-0
Zoro # G5756598
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shielded Shielded
- Stranding 19 Strands in Each Conductor
- Material Bare Copper
- Type Bs-Part 1: Cables For Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Energy
- MFR # 2021D0309-0
- Zoro # G5756598
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Shielded | Shielded |
Stranding | 19 Strands in Each Conductor |
Material | Bare Copper |
Type | Bs-Part 1: Cables For Vehicles |
Temperature Rating | 125 Degrees Centigrade (257 F) |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. SLVR (68579202)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-25)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/2 18 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-52912MH)
- Te-Energy Electrical Wire & Cable