Shop All PCB Connectors
Te Connectivity
zSFP+ STACKED 2X8 RECEPTACLE ASSEMBLY
Mfr # 2198346-6
Zoro # G101069033
product price: $161.99
/ea
Sold in multiples of 48 for $7,775.52
Free Shipping & Returns
$7,775.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Nickel Silver Alloy
- For Use With zSFP+ SMT Connector
- Includes Lightpipe
- Features Integrated Lightpipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2198346-6
- Zoro # G101069033
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Material | Nickel Silver Alloy |
For Use With | zSFP+ SMT Connector |
Includes | Lightpipe |
Features | Integrated Lightpipes |
Contact Finish | Gold Flash over Palladium Nickel |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 0.8 mm |
Number of Contacts | 320 |
Max. Temp. | 105°C |
Number of Ports | 16 |
Contact Plating Thickness | 0.76 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors