Shop All PCB Connectors
Te Connectivity
zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X2
Mfr # 2227667-1
Zoro # G901068175
product price: $58.85
/ea
Sold in multiples of 2 for $117.70
$117.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Nickel Silver
- For Use With QSFP MSA Compatible Transceiver; QSFP Cable Assembly
- Number of Contacts 152
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2227667-1
- Zoro # G901068175
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Material | Nickel Silver |
For Use With | QSFP MSA Compatible Transceiver; QSFP Cable Assembly |
Number of Contacts | 152 |
Flammability Rating | UL 94 V-0 |
Current Rating | 0.5 A |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Number of Ports | 4 |
Terminal Type | Through Hole - Press-Fit |
Hole Center to Center | 0.8 mm |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.76 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (9808)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects