Shop All PCB Connectors
Te Connectivity
Z-PACK/C RAF 55P
Mfr # 5352115-1
Zoro # G401069627
product price: $9.99
/ea
Sold in multiples of 22 for $219.78
$219.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Signal
- Color Gray
- Length 25 mm
- Material Glass-Filled PBT
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5352115-1
- Zoro # G401069627
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 25 mm |
Details
Application | Power, Signal |
Color | Gray |
Material | Glass-Filled PBT |
Connection Material | Phosphor Bronze |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 55 |
Current Rating | 1.5 A |
Contact Finish | Gold Plated |
Connector Type | Receptacle |
Max. Temp. | 125°C |
Number of Rows | 5 |
Contact Plating Thickness | 1.27 µm |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2 mm |
Terminal Finish | Tin over Nickel |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T085)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects