Shop All PCB Connectors
Te Connectivity
Z-PACK/B22 RAF 110P
Mfr # 5352152-1
Zoro # G301069673
product price: $17.19
/ea
Sold in multiples of 12 for $206.28
$206.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Signal
- Length 44 mm
- Material Glass-Filled Polyester
- Color Gray
- Current Rating 1.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5352152-1
- Zoro # G301069673
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 44 mm |
Details
Application | Power, Signal |
Material | Glass-Filled Polyester |
Color | Gray |
Current Rating | 1.5 A |
Max. Temp. | 125°C |
Connector Terminates To | Printed Circuit Board |
Connector Type | Receptacle |
Contact Finish | Gold Plated |
Contact Plating Thickness | 1.27 µm |
Flammability Rating | UL 94 V-0 |
Connection Material | Phosphor Bronze |
Contact Type | Pin |
Number of Contacts | 110 |
Terminal Finish | Tin over Nickel |
Number of Rows | 5 |
Hole Center to Center | 2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects