Shop All PCB Connectors
Te Connectivity
Z-PACK/A RAF 110P
Mfr # 5352068-1
Zoro # G401069467
product price: $16.99
/ea
Sold in multiples of 11 for $186.89
$186.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Signal
- Color Gray
- Length 50 mm
- Material Glass-Filled Polyester
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5352068-1
- Zoro # G401069467
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 50 mm |
Details
Application | Power, Signal |
Color | Gray |
Material | Glass-Filled Polyester |
Max. Temp. | 125°C |
Current Rating | 1.5 A |
Connection Material | Phosphor Bronze |
Connector Type | Receptacle |
Contact Type | Pin |
Number of Contacts | 110 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 1.27 µm |
Contact Finish | Tin Plated |
Number of Rows | 5 |
Terminal Finish | Tin over Nickel |
Hole Center to Center | 3.7 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- PANDUIT Snap-On Vertical Sloped Communication Fa (T70FV4IW)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors