Shop All PCB Connectors
Te Connectivity
Xfp Cage Assy W/O Elastomeric Gasket
Mfr # 1658945-1
Zoro # G005951076
product price: $25.75
/ea
Sold in multiples of 4 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat Sink Application
- Series XFP
- Material Copper Alloy
- For Use With XFP Connector / XFP Cable Plug
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1658945-1
- Zoro # G005951076
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage |
Application | Heat Sink Application |
Series | XFP |
Material | Copper Alloy |
For Use With | XFP Connector / XFP Cable Plug |
Number of Ports | 1 |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray (WWNUT-13-GY-100)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- SIEMENS Mushroom Head Push Button, 30 mm, 1NO, Red (52PM9V2K)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors