Shop All Wire Terminals
Te Connectivity
Wire Terminal Pvf2-Pidg-Ring Tongue Wire Size : 16-14 Hd
Mfr # 53984-1
Zoro # G905980817
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 mm²
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size M6
- Insulation Color Natural
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53984-1
- Zoro # G905980817
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 1.296 in |
Barrel Inside Dia. | 0.235 in |
Details
Wire Range | 1.04 mm² |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Closed Barrel |
Features | Heavy Duty; Wire Insulation Support |
Wire Type | Heavy Duty |
Contact Plating Material | Tin-Lead |
Insulation Dia | 0.23 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- Te Connectivity Wire Connectors & Disconnects