Shop All Splicing Connectors
Te Connectivity
Wire Splice Copalum-Stranded/Solid Wire Size: 12-10
Mfr # 52004
Zoro # G505885369
Sold in multiples of 20 for $91.00
$91.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal & Splice Style Splice
- Splice Type Butt Splice
- Wire/Cable Type Aluminum
- Contact Plating Material Tin
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 52004
- Zoro # G505885369
- Country of Origin United States
- Category Splicing Connectors
Details
Terminal & Splice Style | Splice |
Splice Type | Butt Splice |
Wire/Cable Type | Aluminum |
Contact Plating Material | Tin |
Splice Material | Copper |
Contact Plating Thickness | 30µin |
Sealable | No |
Product Type | Splice |
Serrated | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- Te Connectivity Wire Connectors & Disconnects