Shop All Wire Terminals
Te Connectivity
WIRE PIN 20-17 AWG .013 PTPB
Mfr # 925552-2
Zoro # G800967791
product price: $0.08
/ea
Sold in multiples of 120000 for $9,600.00
$9,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 17 AWG
- Insulation Type Insulated
- Terminal Type Splice
- Barrel Inside Dia. 0.05 in
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925552-2
- Zoro # G800967791
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.05 in |
Overall Length | 0.43 in |
Details
Wire Range | 20 to 17 AWG |
Insulation Type | Insulated |
Terminal Type | Splice |
Seam | Open Barrel |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Insulation Dia | 0.071 to 0.13 in |
Contact Plating Material | Pre-Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- Te Connectivity Wire Connectors & Disconnects