Shop All Wire Connectors
Te Connectivity
Wire Connector, HeatShrink, 20-12AWG, PK100
Mfr # CPGI-WWG-SGRS-2-BULK
Zoro # G3729284
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600
- Min. Wire Combination #20 AWG, 6
- Max. Wire Combination #12 AWG, #18 AWG plus 1, 1
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-SGRS-2-BULK
- Zoro # G3729284
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.2 in |
Length | 1.35 in |
Max. Wire Size | 12 AWG |
Min. Wire Size | 20 AWG |
Length (Straight Wireway) | 1.49 in |
Minimum Wire Size | 20 AWG |
Wire Size Range | 20 AWG - 12 AWG |
Maximum Wire Size | 12 AWG |
Details
Color | Red |
Max. Voltage | 600 |
Min. Wire Combination | #20 AWG, 6 |
Max. Wire Combination | #12 AWG, #18 AWG plus 1, 1 |
Wire Range | 20 to 12 AWG |
Wire Type | Copper - Solid and Stranded |
Item | Solder-Type Wire Connector |
Standards | cRUus |
Insulation Type | Heat Shrink |
Connector Type | Solder |
Description/Special Features | Environmentally Sealed, One-Step Installation |
Special Features | Environmentally Sealed, One-Step Installation |
Minimum Wire Combination | (6) 20 AWG |
For Wire Type | Solid Copper, Stranded Copper |
Maximum Voltage | 600 V |
Maximum Wire Combination | (1) 18 AWG with (1) 12 AWG |
Description
Solder-Type Wire Connector, Color Red, Maximum Voltage 600 V, Minimum Wire Combination (6) 20 AWG, Maximum Wire Combination (1) 18 AWG with (1) 12 AWG, Minimum Wire Size 20 AWG, Maximum Wire Size 12 AWG, Standards cRUus, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.2 in, Insulation Type Heat Shrink, Length 1.35 in, Special Features Environmentally Sealed, One-Step Installation, Wire Type Copper - Solid and Stranded, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- Te Connectivity Wire Connectors