Shop All Wire Connectors
Te Connectivity
Wire Connector, Heat Shrink, 8-16AWG, PK25
Mfr # CPGI-SGRS-4-25
Zoro # G4019635
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Min. Wire Combination # 16 AWG plus 5, #14 AWG, 1
- Max. Wire Combination #14 AWG, #16 AWG plus 5, 1
- Height 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # CPGI-SGRS-4-25
- Zoro # G4019635
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.37 in |
Length | 1.63 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 1.77 in |
Wire Size Range | 16 AWG - 8 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Description
Solder-Type Wire Connector, Color Yellow, Maximum Voltage 600 V, Minimum Wire Combination (1) 16 AWG with (5) 14 AWG, Maximum Wire Combination (1) 12 AWG with (1) 8 AWG, Minimum Wire Size 16 AWG, Maximum Wire Size 8 AWG, RoHS Compliant Yes, Standards EU ELV Directive 2000/53/EC, EU REACH Regulation, EU RoHS Directive 2011/65/EU, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.37 in, Insulation Type Heat Shrink, Length 1.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Slide Switch Spdt 3 Tab (61021)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- RACERS EDGE 2 Pair XT90 Connectors (RCE1634)
- Te Connectivity Wire Connectors