Shop All Wire Connectors
Te Connectivity
Wire Connector, Heat Shrink, 8-16AWG, PK100
Mfr # CPGI-SGRS-4-BULK
Zoro # G3698642
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Min. Wire Combination # 16 AWG plus 5, #14 AWG, 1
- Max. Wire Combination #14 AWG, #16 AWG plus 5, 1
- Height 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-SGRS-4-BULK
- Zoro # G3698642
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.37 in |
Length | 1.63 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 16 AWG |
Length (Straight Wireway) | 1.77 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Details
Color | Yellow |
Max. Voltage | 600 |
Min. Wire Combination | # 16 AWG plus 5, #14 AWG, 1 |
Max. Wire Combination | #14 AWG, #16 AWG plus 5, 1 |
Insulation Type | Heat Shrink |
Item | Solder-Type Wire Connector |
Wire Type | Copper - Solid and Stranded |
Standards | cRUus |
Description/Special Features | Environmentally Sealed, One-Step Installation |
Connector Type | Solder |
Wire Range | 16 to 8 AWG |
Minimum Wire Combination | (1) 16 AWG with (5) 14 AWG |
Special Features | Environmentally Sealed, One-Step Installation |
For Wire Type | Solid Copper, Stranded Copper |
Maximum Wire Combination | (1) 12 AWG with (1) 8 AWG |
Maximum Voltage | 600 V |
Description
Solder-Type Wire Connector, Color Yellow, Maximum Voltage 600 V, Minimum Wire Combination (1) 16 AWG with (5) 14 AWG, Maximum Wire Combination (1) 12 AWG with (1) 8 AWG, Minimum Wire Size 16 AWG, Maximum Wire Size 8 AWG, Standards cRUus, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.37 in, Insulation Type Heat Shrink, Length 1.63 in, Special Features Environmentally Sealed, One-Step Installation, Wire Type Copper - Solid and Stranded, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- BASO Y99An-1H Thermocouple Junction (Y99AN-1H)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- BRIGGS & STRATTON Carburetor (591137)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- Te Connectivity Wire Connectors & Disconnects