Shop All Splicing Connectors
Te Connectivity
WIRE CAP.NAT .048-.075
Mfr # 8-324484-1
Zoro # G901033968
Sold in multiples of 250 for $167.50
$167.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 13.08 mm [ .515 in ]
- Serrated No
- Operating Temperature (Max) 105 °C [ 221 °F ]
- Accessory Type Wire Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-324484-1
- Zoro # G901033968
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 13.08 mm [ .515 in ] |
Details
Color | Clear |
Serrated | No |
Operating Temperature (Max) | 105 °C [ 221 °F ] |
Accessory Type | Wire Cap |
Military Category | No |
Insulated | Yes |
Product Type | Splice Accessory |
Splice Material | Copper |
Insulation Material | Nylon |
Plating Material | Tin |
Wire/Cable Type | Unstripped Wire |
Sealed | No |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- ROADPRO All Purpose Electrical Wire, 18ga., 35ft. (RP1835)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- Te Connectivity Wire Connectors & Disconnects