Shop All Splicing Connectors
Te Connectivity
WIRE CAP TFL .088-.110
Mfr # 328860
Zoro # G001034834
Sold in multiples of 1000 for $8,250.00
$8,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Overall Length .525 in
- High Temperature Rating 288°C
- Contact Plating Material Nickel
- Operating Temperature Range 550°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 328860
- Zoro # G001034834
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .525 in |
Barrel Inside Diameter (Min) | .11 in |
Details
Insulation Type | Pre-Insulated |
High Temperature Rating | 288°C |
Contact Plating Material | Nickel |
Operating Temperature Range | 550°F |
Insulated | Yes |
Sealable | No |
Barrel Style | Standard |
Ring Color | Gray, Orange |
Barrel Type | Closed Barrel |
Insulation Support Sleeve Material | PTFE |
Terminal & Splice Style | Splice |
Splice Material | Copper |
Accessory Type | Wire Cap |
Wire/Cable Type | Unstripped Wire |
Support Style | Insulation Support |
Plating Material | Nickel |
Insulation Material | Polytetrafluoroethylene (PTFE) |
Military Category | No |
Product Type | Splice Accessory |
Insulation Sleeve Material | PTFE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- LEMO LBP 3B COLLET 11.0 D TYPE (FGG3B711DN)
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- Te Connectivity Wire Connectors & Disconnects