Shop All Wire Connectors
Te Connectivity
Wire And Cable, 37 Conductor(S), 28Awg, 300V, Flat Flexible Cable
Mfr # 7-1437357-3
Zoro # G105965126
Sold in multiples of 30 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 300V
- Height 0.91 mm
- Width 1.85 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1437357-3
- Zoro # G105965126
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 0.91 mm |
Width | 1.85 in |
Length | 100 ft |
Details
Color | Blue |
Max. Voltage | 300V |
Standards | UL AWM Style 2651 |
Item | Flat Ribbon Cable |
Material | PVC |
Max. Temp. | 105°C |
Insulation Material | PVC |
Current Rating | 2 A |
Hole Center to Center | 1.27 mm |
Wire Range | 28 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-2G2)
- Te Connectivity Wire Connectors & Disconnects