Shop All Circuit Breakers
Te Connectivity
W92-X1110-30V=CKTBKR.MAGHYD.LE
Mfr # 2-1423034-4
Zoro # G800945850
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Circuit Breaker Actuator Lever
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1423034-4
- Zoro # G800945850
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W9 |
Circuit Breaker Actuator | Lever |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIA Type A Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- Te Connectivity Circuit Breakers