Shop All Power Relays
Te Connectivity
V23105A5001A201
Mfr # 8-1393792-5
Zoro # G301034695
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 150 mW
- Electrical Connection - Power Relay Through Hole
- Features Standard Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1393792-5
- Zoro # G301034695
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.795 in |
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.433 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- Te Connectivity Electrical Relays