Shop All Power Relays
Te Connectivity
V23101D 107A201
Mfr # 3-1393779-5
Zoro # G601033848
product price: $7.75
/ea
Sold in multiples of 25 for $193.75
$193.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 200 mW
- Contact Material PdRu
- Electrical Connection - Power Relay Through Hole
- Body Height - Relay 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393779-5
- Zoro # G601033848
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.453 in |
Body Depth - Relay | 0.61 in |
Body Width - Relay | 0.413 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1A, 250V AC, Indicating, 10kA at 250V AC (FNA-1)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- Te Connectivity Electrical Relays