Shop All Power Relays
Te Connectivity
V23100V4312B000
Mfr # 2-1393763-6
Zoro # G401034519
product price: $18.19
/ea
Sold in multiples of 25 for $454.75
$454.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 50 to 288 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.276 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393763-6
- Zoro # G401034519
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 0.276 in |
Body Height - Relay | 0.295 in |
Body Depth - Relay | 0.76 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- Te Connectivity Power Relays