Shop All Power Relays
Te Connectivity
V23100V4305B
Mfr # 1-1393763-8
Zoro # G700973397
product price: $12.49
/ea
Sold in multiples of 1250 for $15,612.50
$15,612.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 50 to 288 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.276 in
- Features Reed Contacts
- Body Depth - Relay 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393763-8
- Zoro # G700973397
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.276 in |
Body Depth - Relay | 0.76 in |
Body Height - Relay | 0.295 in |
Details
Item - Relay | Reed Relay V23100-V4 |
Power Consumption - Relay | 50 to 288 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Reed Contacts |
Number of Poles | 2 |
Operating Temp. Range | -40 to 85°C |
Contact Voltage Rating | 24 VDC |
Contact Limiting Breaking Current | .4 A |
Contact Limiting Making Current | .4 A |
Switching Current | 10mA @ .01V |
Coil Type | Monostable, DC |
Dielectric Voltage | 1500 Vrms Coil and Contact; 250 Vrms Open Contacts |
Contact Limiting Continuous Current | 1A |
Contact Limiting Short-Time Current | .4 A |
Switching Voltage | 200 VDC, 200 VAC |
Protection Category | RTIII |
Coil Resistance | 200 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Te Connectivity Electrical Relays