Shop All Power Relays
Te Connectivity
V23092A1048A801=SNR
Mfr # 3-1393236-9
Zoro # G100984108
product price: $7.89
/ea
Sold in multiples of 1000 for $7,890.00
$7,890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 217 mW
- Contact Material AgNi90/10
- Body Height - Relay 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393236-9
- Zoro # G100984108
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Height - Relay | 0.591 in |
Body Depth - Relay | 1.102 in |
Body Width - Relay | 0.197 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- AC WORKS 1.5FT 30A 3-Prong L5-30P Locking Plug to Household Outlet with 20A Breaker (L530CB520)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T100D2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- Te Connectivity Electrical Relays