Shop All Power Relays
Te Connectivity
V23092-A1060-A301
Mfr # 4-1393236-3
Zoro # G301034831
product price: $14.69
/ea
Sold in multiples of 20 for $293.80
$293.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 176 mW
- Contact Material AgSnO
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393236-3
- Zoro # G301034831
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.197 in |
Body Depth - Relay | 1.102 in |
Body Height - Relay | 0.591 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- Te Connectivity Power Relays